Shop 3M
See all product information
Create Account
Performance Sanding Discs with Stikit Attchmnt 6 In, 03219, Asst Grt
- Mfr # 7010364785
- Zoro # G312337426
product price:Â
$
6.95
/ea
Sold in multiples of 2 for
$13.90
Key Features
Abrasive Material
Aluminum Oxide
Disc Attachment Type
PSA
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010364785
- Zoro #
- G312337426
- UPC #
- -
- Country of Origin
- United States
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- Assorted
- Disc Attachment Type
- PSA
- Color
- White
Description
Trust nothing less than 3M sanding discs for your surface finishing solutions. Adhesive backed for easy attachment, this assorted grit product is excellent for sanding primer and scuffing the blend area around the repair prior to painting. Used for sanding primer, scuffing the blend area and removing clear coat defects|Adhesive backed for easy attachment|For use on random orbital sander with 3M Backup Pad|Contains 3 600 grit and 2 800 grit 6 inch sanding discs|Use during Stage 4 as part
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.