Roloc Brake Rotor Surface Conditioning Disc Refill Pack, 01411, PK/12, 12PK
- Mfr # 7000120356
- Zoro # G212336277
product price:Â
$
60.55
/pk of 12, $5.05/ea
Key Features
Abrasive Material
Aluminum Oxide
Disc Attachment Type
Quick Change
Application
Coating Removal, Gasket Removal, Grinding, Metal Shaping, Oxide Removal, Paint Removal, Rust Removal, Spot Weld Cutting, Surface Preparation
Max. Speed
20000 rpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000120356
- Zoro #
- G212336277
- UPC #
- -
- Country of Origin
- United States
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- P120
- Disc Attachment Type
- Quick Change
- Application
- Coating Removal, Gasket Removal, Grinding, Metal Shaping, Oxide Removal, Paint Removal, Rust Removal, Spot Weld Cutting, Surface Preparation
- Max. Speed
- 20000 rpm
Description
3M Roloc Disc designed to create a non-directional scratch pattern on brake rotor surfaces after turning. Performance brake rotor surface conditioning disc with Roloc attachmentCreates a non-directional scratch pattern on brake rotor surfaces after turning.Suggested disc pad assembly PN05539
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.