This item is Discontinued.

3M Permanent Roof Anchor with Detachable D-ring 2104541

Permanent Roof Anchor with Detachable D-ring (Discontinued)

  • Mfr # 2104541
  • Zoro # G004233883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2104541
Zoro #
G004233883
UPC #
648250161852
Country of Origin
United States

Details

Item
Permanent Roof Anchor with Detachable D-Ring
Weight Capacity
310 lbs. (141 kg)
Standards
OSHA 1910.140, OSHA 1926.502
Color
Silver
Material
Zinc Plated Steel
Installation
Semi-Reusable

Description

3M DBI-SALA Permanent Detachable D-ring Roof Anchor For Wood 2104541, with Flashing, Fits 2 x 6 to 2 x 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.