Pneumatic Sander 88577, 4-1/2 in to 5 in, 1.5 HP, 12K RPM

  • Mfr # 88577

  • Zoro # G802189085


product price: $999.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88577
Zoro #
G802189085
UPC #
638060885772
Country of Origin
Ireland

Description

Go Pro with 3M
The upgraded 3M Pneumatic Sander is designed for superior performance and operator comfort. Powered by a high-output 1.5HP pneumatic motor, this tool helps you get the job done quicker and more efficiently — whether you’re removing material with a fibre disc or applying a final finish. 3M Pneumatic Sanders are built with robust components for durability and reliability in the harshest industrial conditions, and designed to help you stay comfortable throughout your workday.
Comfort Meets High Performance
3M Engineers developed the upgraded 3M Pro Power Tools with your workday in mind. Compared to previous-generation 3M Sanders, these new tools are 7% lighter to help reduce the strain on operators. Extra padding was added to the side handle, and the operating lever was moved to the top of the tool for easy thumb activation. The exhaust was moved from the side to the back of the tool, enabling a more predictable flow of exhaust air. All of these improvements come without sacrificing the power and performance you expect from 3M.
Get the System Advantage
When combined with premium abrasives like the new 3M Cubitron II Fibre Disc 982CX Pro and 3M Disc Pad Faceplates and Hubs, you’re setting yourself up for a new level of productivity. Each component of this 3M system has been engineered to optimize life, cut-rate and consistency — helping to improve productivity and lower overall costs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.