Zoro Homepage

Polishing Pad, 12 In x 18 In, White, PK20

  • Mfr # 17012

  • Zoro # G0468361


product price: $90.89
/pk 20, $4.54/ea
Free Shipping & Returns

Key Features

Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
White
Pad/Brush Shape
Rectangular
Material
Polyester
Size
12" x 18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17012
Zoro #
G0468361
UPC #
50048011170126
Country of Origin
United States

Dimensions

Floor Pad Size
12 in x 18 in
Size
12" x 18"
Overall Length
18 in
Overall Width
12 in
Fits Machine Size
18 in

Details

Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
White
Pad/Brush Shape
Rectangular
Material
Polyester
Item
Polishing Pad
Speed
175 to 600 rpm
For Use With
Rotary or Automatic Floor Machine
Sub-Category
Polishing Pads
Color
White
Shape
Rectangular
Color Family
White
Features
Can Be Used to Polish Wood Floors, Spray Cleaning or Dry Buffing Soft Finishes (Using a Rotary Machine), For Use with Low-Speed Floor Machines on Many Types of Floors, Reduces the Number of Stripping and Recoating Events
Application
Buffing, Polishing
Speed - Maximum
600 RPM
Product Type
Buffing Pad
Speed - Minimum
175 RPM

Description

Polishing Pad, Color White, Diameter Not Applicable, Material Polyester, Product Type Buffing Pad, Overall Length 18 in, Overall Width 12 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 18 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Polishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.