This item is Discontinued.

3M Polyester Fabric Tape, 2"x54-1/2yd. 3M CN3190 2 X 54.5YD

Polyester Fabric Tape, 2"x54-1/2yd. (Discontinued)

  • Mfr # 3M CN3190 2 X 54.5YD
  • Zoro # G5536091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3M CN3190 2 X 54.5YD
Zoro #
G5536091
UPC #
888519296615
Country of Origin
Korea, Republic of

Dimensions

Tape Thickness
4.3 mil
Width
2 in
Length
54.5 yd.

Details

Item
Polyester Fabric Tape,2"x54-1/2yd.
Color
Gray
Tape Adhesive
Acrylic
Tensile Strength
40 lb./in.
Material
Copper and Nickel Coated Ripstop Polyester

Description

Polyester Fabric Tape,2 In.x54-1/2yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.