Shop All Film Tape
3M
Polyester Film Tape, 1/2x9", PK25
Mfr # 3M 850B 0.5 X 9-25
Zoro # G5541420
Sold in multiples of 21 for $335.79
$335.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 1/2"
- Tape Length 9"
- Tape Shape Rectangle
- Tape Color Black
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 9" |
Details
Description
Polyester Film Tape,1/2x9 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Film Tape, Polyethylene, White, 2In x 36 Yd (15C772)
- ADFORS 8x8 WHT WallCeil Patch (FDW8639-U)
- DB ELECTRICAL Rtv Silicone For Universal (81878)
- 3M Film Tape, Polyester, Blue, 1/2 In x 10 Yd (8901)
- 3M Film Tape, Polyimide, Gold, 1/2 In x 36 Yd (5419)
- 3M Sealing Tape, Ionomer, White, 75mm x 5Yd (4412N)
- 3M Marking Tape, Roll, 1In W, Black/Yellow (5702)
- 3M Film Tape, Skived PTFE, Gray, 2 In. x 5 Yd. (5481)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (1205)
- 3M Film Tape, Extruded PTFE, Gray, 2In x 36 Yd (5490)
- 3M Film Tape, Polyethylene, White, 2In x 36 Yd (483)
- 3M Film Tape