Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

3M Polyester Film Tape, 3/4"x 72yd. 3M 850 0.75 X 72YD - SILVER

Polyester Film Tape, 3/4"x 72yd. (Discontinued)

  • Mfr # 3M 850 0.75 X 72YD - SILVER
  • Zoro # G5539068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 850 0.75 X 72YD - SILVER
Zoro #
G5539068
UPC #
888519197240
Country of Origin
Mexico

Dimensions

Tape Width
3/4"
Tape Length
72 yd.
Tape Thickness
1.9 mil

Details

Item
Film Tape
Tape Backing Material
Polyester
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Tape Tensile Strength
28 lb./in.
Tape Adhesive Strength
30 oz./in.
Tape Color
Silver
Tape Elongation
120%
Tape Application
Post Splicing Movie Film; Deflect Flagging Where Reflective Sensing is Required; Decorative Striping and Die Cutting; Decorative Edging
Standards
ASTM D3330; ASTM D3759; ASTM D3652; ASTM D3833

Description

Polyester Film Tape,3/4 In.x 72yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.