Shop All Film Tape
3M
Polyester Film Tape, 3x5", PK25
Mfr # 3M 850B 3 X 5-25
Zoro # G5541737
Sold in multiples of 13 for $345.67
$345.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 1/2"
- Tape Length 5"
- Tape Shape Rectangle
- Tape Color Black
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 5" |
Details
Description
Polyester Film Tape,3x5 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING #23551 8-OZ Tube T Plus 2 Pipe Thread Sealant with PTFE, 1/2 P (6311997)
- RECTORSEAL Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, No. 5 Low Odor, Gray, Paste (26551)
- MASTER APPLIANCE Shoe Repair Glue, Clear, 1/2 in Dia, 12" L, Not Specified Begins to Harden, 12 PK (35413)
- BLACK JACK Super Flash Gloss Black Elastomeric Flashing Cement 10 oz (1010-9-66)
- 3M Film Tape, Extruded PTFE, Gray, 3/4In x 5Yd (5490)
- 3M Vinyl Tape, Green, 2" x 36 yd., 5 mil (70006281813)
- 3M Film Tape, Skived PTFE, Gray, 1 In. x 5 Yd. (5481)
- 3M Film Tape, Polyester, Blue, 1In x 72Yd, PK36 (8901)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (1205)
- 3M Film Tape, Skived PTFE, Gray, 1 In x 36 Yd (1-36-5480)
- 3M Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (5413)
- 3M Film Tape