Shop All Film Tape
3M
Polyester Film Tape, 4x8", PK25
Mfr # 3M 850R 4 X 8-25
Zoro # G5540425
Sold in multiples of 8 for $382.00
$382.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 1/2"
- Tape Length 8"
- Tape Shape Rectangle
- Tape Color Red
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 8" |
Details
Description
Polyester Film Tape,4x8 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Window & Door Sealant, 10.1 oz, Cartridge, Black, Silicone Base (2813670)
- PC PRODUCTS Wood Hardener 16 oz Size, Bottle Milky White PC-Petrifier (164440)
- TRIMACO 2.83" x 180' FloorShell Heavy Duty Seam Tape (12390)
- SCOTCH Painters Masking Tape, 1 in., Blue, PK6 (209024EVP)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (5413)
- 3M Film Tape, Extruded PTFE, Gray, 3In x 36 Yd (5490)
- 3M Film Tape, Polyester, Blue, 4 In. x 10 Yd. (8901)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (1218)
- 3M Film Tape, Skived PTFE, Gray, 1/2 In x 5 Yd (5480)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (1205)
- TAPE LOGIC Tape Logic® Economy Strapping Tape Dispenser, 2", Gray, 1/Each (TDPL2)
- 3M Film Tape