Shop All Film Tape
3M
Polyester Film Tape, 5x6", PK25
Mfr # 3M 850B 5 X 6-25
Zoro # G5541475
Sold in multiples of 8 for $363.60
$363.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 1/2"
- Tape Length 6"
- Tape Shape Rectangle
- Tape Color Black
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 6" |
Details
Description
Polyester Film Tape,5x6 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sealant, 10.5 oz, Cartridge, White, Polyurethane Base (560)
- GE Tub & Tile Caulk, 10.1 oz, Tube, Clear, Silicone Base (2749485)
- HENKEL RT600 10OZ GRY Adhesive (1810374)
- FASTENMASTER Hot Melt Adhesive, Yellow, 1/2 in Dia, 10 in L, 40 sec Begins to Harden, 18 PK (FMFLEX40)
- 3M Film Tape, Extruded PTFE, Gray, 3In x 36 Yd (5490)
- 3M Metalized Film Tape, Silver, 1In x 5Yd (850)
- 3M Marking Tape, Roll, 1In W, Black/Yellow (5702)
- 3M Film Tape, Polyester, Blue, 1In x 72Yd, PK36 (8901)
- 3M Film Tape, Extruded PTFE, Brown, 2In x 5 Yd (5498)
- 3M Film Tape, White, 1 in. W, Acrylic, 72 yd. (850)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 3/8 In. Wide x 36 Yards Long, Amber (KPT-3/8)
- 3M Film Tape