3M

Polyester Film Tape, 6x6", PK10


product price: $28.19
/pk 10, $2.82/ea
Sold in multiples of 12 for $338.28

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Backing Material Polyester
  • Tape Width 6"
  • Tape Length 6"
  • Tape Shape Square
  • Tape Color Silver
See all product information

Product Information

  • Brand 3M
  • MFR # 3M 850S 6 X 6-10
  • Zoro # G5538480
  • UPC #
    888519198209
  • Country of Origin Mexico
  • Category Film Tape

Dimensions

Tape Width 6"
Tape Length 6"

Details

Item Film Tape
Tape Backing Material Polyester
Tape Shape Square
Tape Color Silver
Tape Thickness 1.9 mil
Min. Tape Performance Temp. -60 Degrees F
Max. Tape Performance Temp. 300 Degrees F
Tape Tensile Strength 28 lb./in.
Tape Adhesive Strength 30 oz./in.
Standards ASTM D3330; ASTM D3759; ASTM D3652; ASTM D3833
Tape Application Splicing and Applications Where Chemical Resistance and/or Clean Removal is Necessary
Tape Elongation 120%

Description

Polyester Film Tape,6x6 In.,PK10, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.