3M
Polyester Film Tape, 7x1-1/4", PK10
Mfr # 3M 850R 7 X 1.25-10
Zoro # G5539488
product price: $13.75
/pk 10, $1.38/ea
Sold in multiples of 27 for $371.25
$371.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 1/2"
- Tape Length 1-1/4"
- Tape Shape Rectangle
- Tape Color Red
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anaerobic Anaerobic Flange Sealant, 250 mL, Orange, Temp Range up to 300 Degrees F (223856)
- 3M Foam Adhesive, 30NF Series, Lavender, 5 gal, Pail 4 PK (21181)
- TITEBOND Instant Adhesive, Clear, 15 to 20 min Full Cure, 1 oz, Syringe (5175)
- SCOTCH Contractor Grade Masking Tape, 1.88 in W x 60 yd L, 6 Pk (2020-48TP-6)
- 3M Film Tape, White, 1 in. W, Acrylic, 72 yd. (850)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (5413)
- 3M Film Tape, Skived PTFE, Gray, 1 In. x 5 Yd. (5480)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 5 Yd (5413)
- 3M Squeak Reduction Tape, Clear, 2In x 5Yd (5430)
- 3M Film Tape, Skived PTFE, Gray, 1/2 In x 5 Yd (5480)
- 3M Film Tape, Extruded PTFE, Gray, 3/4In x 5Yd (5490)
- 3M Film Tape