This item is Discontinued.

3M Polyester Film Tape 850, Silver, 3 In X 72 Yd, 1.9 Mil 7010045014

Polyester Film Tape 850, Silver, 3 In X 72 Yd, 1.9 Mil (Discontinued)

  • Mfr # 7010045014
  • Zoro # G104232151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010045014
Zoro #
G104232151
UPC #
21200035807
Country of Origin
Mexico

Description

An Aggressive and Permanent Hold_x000D_
Our 3MTM Polyester Film Tape 850 is generally used for splicing and web applications. The backing is a thin, high-strength polyester which is abrasion resistant to help reduce splice failures while resisting breakdowns during rough handling and web processing. Coated with an aggressive pressure sensitive acrylic adhesive, this tape grabs on contact and holds securely. It meets low-caliper requirements to ensure it won't interfere with most machinery. The tape can withstand a wide temperature range from -60°F/-50°C to 300°F/150°C._x000D_
Recommended Applications (Red, Black and White)_x000D_
Core starting_x000D_
Splicing and web defect marking_x000D_
Sealing, labeling and protecting_x000D_
Decorative edging_x000D_
Tape hinge_x000D_
Recommended Applications (Transparent)_x000D_
Sealing and protecting against chemical intrusion_x000D_
Label protection where readability is a concern_x000D_
Meets a variety of specifications in the aerospace industry_x000D_
Core starting and splicing_x000D_
Recommended Applications (Silver)_x000D_
Defect flagging where reflective sensing is required/li>_x000D_
Decorative striping and edging/li>_x000D_
Meets a variety of specifications in the aerospace industry/li>_x000D_
Splicing of film, including movie film

  • Aggressive a(more...)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.