This item is Discontinued.

3M Polyester Film Tape, Black, 10"x72yd. 3M 850 10 X 72YD - BLACK

Polyester Film Tape, Black, 10"x72yd. (Discontinued)

  • Mfr # 3M 850 10 X 72YD - BLACK
  • Zoro # G5542376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3M 850 10 X 72YD - BLACK
Zoro #
G5542376
UPC #
888519200759
Country of Origin
Mexico

Dimensions

Tape Width
10"
Tape Length
72 yd.
Tape Thickness
1.9 mil

Details

Item
Film Tape
Tape Backing Material
Polyester
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Tape Tensile Strength
28 lb./in.
Tape Adhesive Strength
Steel: 30 oz./in.; Silver: 42 oz./in.
Tape Color
Black
Tape Elongation
120%
Tape Application
Splicing and Web Defect Marking; Sealing; Labeling and Protecting; Positive Film Striping; Decorative Edging; Tape Hinge
Standards
ASTM D3330; ASTM D3759; ASTM D3652; ASTM D3833

Description

Polyester Film Tape,Black,10 In.x72yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.