Shop All Film Tape
3M
Polyester Tape, 0.75" x 3", PK500
Mfr # 8992
Zoro # G5353428
product price: $27.79
/pk 500, $0.06/ea
Sold in multiples of 13 for $361.27
$361.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 3/4"
- Tape Length 3/4"
- Tape Shape Rectangle
- Tape Color Dark green
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 3/4" |
Details
Description
Polyester Tape,0.75 In. x 3 In.,PK500, Package Quantity 500
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, White, 1" x 5 yd. (69)
- SIKAFLEX Sikaflex 15 LM Elastomeric Sealant, 20oz Sausage- Black, PK 20 (SL-SK-SF15LM-20-20-BK)
- RECTORSEAL Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, No. 5, Yellow, Paste (25551)
- TRU-COLOR PAINT Tru-Color Paint TCP074 1 oz Western Pacific Paint Bottle; Green (TCP074)
- 3M Film Tape, Extruded PTFE, Gray, 1/2In x 5Yd (5490)
- 3M Film Tape, 2 In x 36 yd., Black, PK24 (483)
- 3M Film Tape, Polyethylene, Blue, 1 In x 36 Yd (483)
- 3M Vinyl Tape, Green, 2" x 36 yd., 5 mil (70006281813)
- 3M Film Tape, Polyethylene, Red, 2 In x 36 Yd (483)
- 3M Film Tape, Extruded PTFE, Gray, 2In x 36 Yd (5490)
- POLYKEN Film Tape, Polyethylene, White, 48mm x 55m (827)
- 3M Film Tape