This item is Discontinued.

3M Polyester Tape, 1.375" x 72 yd. 8992

Polyester Tape, 1.375" x 72 yd. (Discontinued)

  • Mfr # 8992
  • Zoro # G5352597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8992
Zoro #
G5352597
UPC #
888519268162
Country of Origin
United States

Dimensions

Tape Width
1-3/8"
Tape Length
72 yd.
Tape Thickness
3.3 mil

Details

Item
Release Surface and Liner Splicing Tape
Tape Backing Material
Polyester
Tape Shape
Continuous Roll
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
48 lb./in.
Tape Adhesive Strength
33 oz./in.
Tape Color
Dark green
Tape Elongation
83%
Tape Application
Used in a Large Variety of High Temperature Applications Including Powdercoat Masking, Flashbreaker and Bag Sealing
Standards
ASTM D3330; ASTM D3759; ASTM D3652

Description

Polyester Tape,1.375 In. x 72 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.