Shop All Film Tape
3M
Polyester Tape, 8" x 10.5", PK25
Mfr # 8992
Zoro # G5352980
Sold in multiples of 10 for $396.90
$396.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 8"
- Tape Length 8"
- Tape Shape Rectangle
- Tape Color Dark green
Product Information
Dimensions
Tape Width | 8" |
Tape Length | 8" |
Details
Description
Polyester Tape,8 In. x 10.5 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Contact Cement, MR 5414 Series, Black, 5 oz, Tube (234930)
- UNITED ELCHEM SPATITE 24336S HEAVY DUTY HOT LOW VOC PVC CEMENT, 32 OZ, LIQUID, CLEAR (24336S)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- SECURITRON Adhesive Kit, Acrylic, Type Glass Door (AKG)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5423)
- 3M Film Tape, Polyethylene, Clear, 1In x 36 Yd (483)
- 3M Film Tape, Extruded PTFE, Brown, 2In x 5 Yd (5498)
- 3M Film Tape, Polyurethane, Clear, 1 In x 5 Yd (8561)
- 3M Film Tape, Skived PTFE, Gray, 1/2In x 36 Yd (1/2-36-5480)
- 3M Film Tape, White, 1 in. W, Acrylic, 72 yd. (850)
- NMC Caution Buried Gas Line Below (ND3 YG)
- 3M Film Tape