This item is Discontinued.

3M Polyester Tape 8403, Green, 10 Mm X 329 M, 2.4 Mil 7010374382

Polyester Tape 8403, Green, 10 Mm X 329 M, 2.4 Mil (Discontinued)

  • Mfr # 7010374382
  • Zoro # G304222464
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010374382
Zoro #
G304222464
UPC #
51138947736
Country of Origin
Unknown

Description

Thick and Durable Tape for Masking in High Temperatures_x000D_
3MTM Polyester Tape 8403 is a thicker polyester tape designed for easy handling and more durability. It is ideal for masking in high temperature applications and adheres well to silicone coated surfaces. The tape has a silicone adhesive that functions well for masking and removes cleanly, in one-piece, from most surfaces. This tape also excels in permanent splicing operations on silicone liners, papers and films subject to high temperatures._x000D_
With exceptional chemical resistance, this tape works effectively in some of the most demanding work conditions, such as anodization. The pressure sensitive silicone adhesive performs under a broad range of temperatures ranging from -60°F (-50°C) to 425°F (218°C). Our 3MTM Polyester Tape 8403 has long service life and is designed to remain firmly adhered and flexible._x000D_
Recommended Applications_x000D_
Splicing of silicone liners, films and papers_x000D_
Holding parts or vacuum bags during composite bonding operations_x000D_
Masking metal surfaces in acid or caustic chemical milling baths_x000D_
Flash breaker in metal bonding processes where the excess epoxy (flash) flows on the tape_x000D_
Protective tape reduces scratches during handling and shipping_x000D_
Paint mask for areas su(more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.