This item is Discontinued.

3M Polyester Tape 8412, Transparent, 3 In X 72 Yd, 6.3 Mil 7010048706

Polyester Tape 8412, Transparent, 3 In X 72 Yd, 6.3 Mil (Discontinued)

  • Mfr # 7010048706
  • Zoro # G904222765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010048706
Zoro #
G904222765
UPC #
51128999424
Country of Origin
Unknown

Description

3MTM Polyester Tape 8412 is a 6.3 mil polyester film tape with high transparency. It contains a high strength backing that features excellent abrasion resistance, puncture resistance, high tensile strength, and tear resistance. It is a long term aging, transparent back that provides visibility through the tape to protect vital information without obscuring important details. 3MTM Polyester Tape 8412 features good temperature resistance and can perform up to 300°F/150°C._x000D_
Recommended Applications_x000D_
Protection from abrasion_x000D_
Applications requiring puncture resistance_x000D_
Printing plate, registration hole reinforcement_x000D_
Heavy duty edge and hole reinforcing_x000D_
Adhere with Acrylic_x000D_
This tape features an acrylic adhesive that adheres immediately on contact to a variety of substrates. Once bonded this adhesive will provide high, secure adhesion for extended periods. This acrylic adhesive resists yellowing in long term use.

  • Polyester backing provides strength and puncture resistance
  • Tough film provides excellent tensile strength, abrasion and edge tear resistance
  • Heavy duty, highly transparent tape resists yellowing over time
  • Ac(more...)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.