This item is Discontinued.

3M Polyester Tape 8901, Blue, 4 In X 72 Yd, 0.9 Mil 7010335557

Polyester Tape 8901, Blue, 4 In X 72 Yd, 0.9 Mil (Discontinued)

  • Mfr # 7010335557
  • Zoro # G604222201
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010335557
Zoro #
G604222201
UPC #
51111927717
Country of Origin
Unknown

Description

Performance in Demanding Conditions_x000D_
3MTM Polyester Tape 8901 is a thin, conformable polyester tape ideal for masking in high temperature applications and adheres well to silicone coated surfaces. The translucent blue backing is tear resistant. Coated with a silicone adhesive, this tape functions well in masking for powder coating to provide sharp paint lines. It removes cleanly and in one-piece from most surfaces, avoiding slivering and breaking. This tape also excels in permanent splicing operations on silicone liners, papers and films subject to high temperatures._x000D_
With good chemical resistance, this tape works effectively in chemical processes and demanding work conditions, such as anodizing. The pressure sensitive silicone adhesive performs under a broad range of temperatures ranging from -60°F (-50°C) to 400°F (204°C)._x000D_
Recommended applications_x000D_
Masking parts for high temperature powder coat painting_x000D_
Splicing of silicone liners, films and papers_x000D_
Holding parts or vacuum bags during composite bonding operations_x000D_
Masking metal surfaces in acid or caustic chemical milling baths_x000D_
Protective tape reduces scratches during handling and shipping

  • Works in demanding conditions and high temperatures rang(more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.