
Polyester Tape 8905, Blue, 1 In X 72 Yd, 6.4 Mil, Plastic Core (Discontinued)
- Mfr # 7000036203
- Zoro # G304222280
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000036203
Zoro #
G304222280
UPC #
51115628689
Country of Origin
United States
Description
Highly Durable, Tear Resistant Tape_x000D_
Our thickest 8900 series tape, 3MTM Polyester Tape 8905 is a highly durable polyester tape ideal for masking in high temperature applications. The backing is tear resistant and translucent blue for easy positioning. Coated with a silicone adhesive, this tape functions well in masking for powder coating to provide sharp paint lines. It removes cleanly and in one-piece from most surfaces, avoiding slivering and breaking._x000D_
With good chemical resistance, this tape works effectively in chemical processes and demanding work conditions, such as anodization. The pressure sensitive silicone adhesive performs under a broad range of temperatures ranging from -60°F (-50°C) to 400°F (204°C)._x000D_
Recommended applications_x000D_
Masking parts for high temperature powder coat painting_x000D_
Masking metal surfaces in acid or caustic chemical milling baths_x000D_
Flash breaker in metal bonding processes where there’s excessive build-up where the epoxy (flash) flows on the tape_x000D_
Protective tape reduces scratches during handling and shipping_x000D_
Provides a good barrier for the separation of dissimilar metals
Our thickest 8900 series tape, 3MTM Polyester Tape 8905 is a highly durable polyester tape ideal for masking in high temperature applications. The backing is tear resistant and translucent blue for easy positioning. Coated with a silicone adhesive, this tape functions well in masking for powder coating to provide sharp paint lines. It removes cleanly and in one-piece from most surfaces, avoiding slivering and breaking._x000D_
With good chemical resistance, this tape works effectively in chemical processes and demanding work conditions, such as anodization. The pressure sensitive silicone adhesive performs under a broad range of temperatures ranging from -60°F (-50°C) to 400°F (204°C)._x000D_
Recommended applications_x000D_
Masking parts for high temperature powder coat painting_x000D_
Masking metal surfaces in acid or caustic chemical milling baths_x000D_
Flash breaker in metal bonding processes where there’s excessive build-up where the epoxy (flash) flows on the tape_x000D_
Protective tape reduces scratches during handling and shipping_x000D_
Provides a good barrier for the separation of dissimilar metals
- Works in demanding conditions and high temperatures ranging from -60oF (-50oC) to 400oF (204o(more...)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.