
Polyester Tape 8991, Blue, 1/2 In X 72 Yd, 2.4 Mil (Discontinued)
- Mfr # 7010335763
- Zoro # G604222447
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010335763
Zoro #
G604222447
UPC #
51115647284
Country of Origin
Unknown
Description
Effectively Mask in High Temperature Applications _x000D_
3MTM Polyester Tape 8991 is a general purpose, thin, conformable polyester tape ideal for masking in high temperature applications. The translucent blue backing is tear resistant. Coated with a silicone adhesive, this tape functions well in masking for powder coating to provide sharp paint lines. It removes cleanly and in one-piece from most surfaces, avoiding slivering and breaking. _x000D_
With good chemical resistance, this tape works effectively in chemical processes and demanding work conditions, such as anodizing. The pressure sensitive silicone adhesive performs under a broad range of temperatures ranging from -60°F (-50°C) to 400°F (204°C). _x000D_
Recommended applications _x000D_
Masking parts for high temperature powder coat painting _x000D_
Holding parts or vacuum bags during composite bonding operations _x000D_
Masking metal surfaces in acid or caustic chemical milling baths _x000D_
Protective tape reduces scratches during handling and shipping
3MTM Polyester Tape 8991 is a general purpose, thin, conformable polyester tape ideal for masking in high temperature applications. The translucent blue backing is tear resistant. Coated with a silicone adhesive, this tape functions well in masking for powder coating to provide sharp paint lines. It removes cleanly and in one-piece from most surfaces, avoiding slivering and breaking. _x000D_
With good chemical resistance, this tape works effectively in chemical processes and demanding work conditions, such as anodizing. The pressure sensitive silicone adhesive performs under a broad range of temperatures ranging from -60°F (-50°C) to 400°F (204°C). _x000D_
Recommended applications _x000D_
Masking parts for high temperature powder coat painting _x000D_
Holding parts or vacuum bags during composite bonding operations _x000D_
Masking metal surfaces in acid or caustic chemical milling baths _x000D_
Protective tape reduces scratches during handling and shipping
- Works in demanding conditions and high temperatures ranging from -60oF (-50oC) to 400oF (204oC)
- Clean removal during high-temperature masking operations such as powder coating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.