This item is Discontinued.

3M Polyester Tape, Blue, 0.875" x 72 yd. 8902

Polyester Tape, Blue, 0.875" x 72 yd. (Discontinued)

  • Mfr # 8902
  • Zoro # G5357460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8902
Zoro #
G5357460
UPC #
888519271841
Country of Origin
United States

Dimensions

Tape Width
7/8"
Tape Length
72 yd.
Tape Thickness
3.5 mil

Details

Item
Release Surface and Liner Splicing Tape
Tape Backing Material
polyester
Tape Shape
Rectangle
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
46 lb./in.
Tape Adhesive Strength
37 oz./in.
Tape Color
Blue
Tape Application
Used in Applications Requiring High Temperatures or Adhesion to Silicone Treated Surfaces
Tape Elongation
100%
Standards
ASTM D3330; ASTM D3759; ASTM D3652

Description

Polyester Tape,Blue,0.875 In. x 72 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.