Shop All Film Tape
3M
Polyester Tape, Blue, 1" x 2", PK500
Mfr # 8901
Zoro # G5358921
product price: $48.45
/pk 500, $0.10/ea
Sold in multiples of 8 for $387.60
$387.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 1"
- Tape Length 2"
- Tape Shape Rectangle
- Tape Color Blue
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 2" |
Details
Description
Thin and conformable, 3M Polyester Tape 8901 excels in high temperature masking operations such as powder coat painting. Coated with a silicone adhesive, this tape bonds to a variety of difficult surfaces. It is chemical resistant and performs under a wide range of temperatures and environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANGZHOU PENGSHENG YIDA TOOLS. 9 Smooth Rod Caulk Gun (PS101)
- DAP Wood Finish Repair Kit 0.43 oz Size, Package Multi PlasticWood (97500)
- SUREBOND 50 lb. Tan Polysweep Polymeric Joint Sand (PSST-50-008)
- INTERTAPE Tape, Orange Mask 6mmX54.8M PLN, PK38 (ORANGE MASK)
- 3M Film Tape, Polyester, Blue, 4 In. x 10 Yd. (8901)
- 3M Film Tape, Extruded PTFE, Gray, 1/2In x 5Yd (5490)
- 3M Film Tape, Skived PTFE, Gray, 1 In. x 5 Yd. (5480)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (1218)
- 3M Film Tape, Polyethylene, Clear, 1In x 36 Yd (483)
- 3M Film Tape, Polyester, Blue, 2 In. x 10 Yd. (8902)
- DUPONT Film Tape, Polyimide, Amber, 1 In. x 50 Ft. (Kapton HN)
- 3M Film Tape