Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Polyester Tape, Circle, 3", PK100 8901

Polyester Tape, Circle, 3", PK100 (Discontinued)

  • Mfr # 8901
  • Zoro # G5357731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8901
Zoro #
G5357731
UPC #
888519269763
Country of Origin
United States

Dimensions

Tape Width
3"
Tape Thickness
2.4 mil
Tape Length
72 yd

Details

Item
Release Surface and Liner Splicing Tape
Tape Backing Material
Polyester
Tape Shape
Circle
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
26 lb./in.
Tape Adhesive Strength
29 oz./in.
Tape Color
Blue
Tape Application
Used in Applications Requiring High Temperatures or Adhesion to Silicone Treated Surfaces Splicing of Silicone Treated Webs, Masking Parts for Powder Coat Painting, Holding Parts or Sealing Vacuum Bags During Processing
Tape Elongation
115%
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Material
Polyester
Tape Adhesive
Silicone

Description

Thin and conformable, 3M Polyester Tape 8901 excels in high temperature masking operations such as powder coat painting. Coated with a silicone adhesive, this tape bonds to a variety of difficult surfaces. It is chemical resistant and performs under a wide range of temperatures and environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.