Zoro Homepage

Polyester Tape, Dark Green, 10" x 18 yd.

  • Mfr # 8992

  • Zoro # G5353699


product price: $64.75
/ea

Key Features

Min. Tape Performance Temp.
-60°F (-50°C)
Tape Thickness
3.2 mil
Material
Polyester
Tape Color
Green
Tape Adhesive
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8992
Zoro #
G5353699
UPC #
888519268490
Country of Origin
United States

Dimensions

Tape Thickness
3.2 mil

Details

Item
Polyester Tape,Dark Green,10" x 18 yd.
Min. Tape Performance Temp.
-60°F (-50°C)
Material
Polyester
Tape Color
Green
Tape Adhesive
Silicone
Max. Tape Performance Temp.
400°F (204°C)

Description

Polyester Tape,Dark Green,10 In. x 18 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.