This item is Discontinued.

3M Polyethylene Tape 483, Red, 2 In X 36 Yd, 5.0 Mil 7010375084

Polyethylene Tape 483, Red, 2 In X 36 Yd, 5.0 Mil (Discontinued)

  • Mfr # 7010375084
  • Zoro # G504222226
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010375084
Zoro #
G504222226
UPC #
51115688416
Country of Origin
Unknown

Description

Conformable Backing for a Variety of Applications_x000D_
Our 3MTM Polyethylene Tape 483 stretches easily and is highly conformable for a tight seal over and around irregular surfaces. The smooth backing provides good solvent and alkali resistance. Coated with a rubber adhesive, this tape bonds well to many surfaces and typically removes cleanly. This resilient tape can be used in outdoor applications and temperatures as low -20°F/-29°C to 170°F/77°C. The black version of this tape will remove cleanly from most surfaces in outdoor applications from up to one year._x000D_
_x000D_
Recommended Applications_x000D_
General sealing of containers and irregular shaped objects_x000D_
Separation of dissimilar metals_x000D_
Decorative, safety marking and color coding_x000D_
Nuclear power plant maintenance applications_x000D_
Corrosion sensitive applications_x000D_
Outdoor applications of sealing, protecting and preserving

  • Extremely flexible backing enables tape to stretch and conform to textured and irregular surfaces
  • Polyethylene backing has a low water vapor transmission rate and provides good solvent, alkali resistance
  • Rubber adhesive bonds well and removes cleanly from most surfaces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.