Shop All Film Tape
3M
Polyimide Film Tape, 0.75 x 3", PK5
Mfr # 1218
Zoro # G5365705
Sold in multiples of 35 for $360.15
$360.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Width 3/4"
- Tape Length 3"
- Tape Shape Rectangle
- Tape Color Amber
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 3" |
Tape Core Diameter | 3" |
Details
Description
Polyimide Film Tape,0.75 x 3 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Duct Tape, Yllw, 50 yd. L x 3/4in. W (3903)
- LOCTITE Threadlocker, LOCTITE 271, Red, High Strength, Liquid, 250 mL Bottle (88441)
- LOCTITE Construction Adhesive, E-40FL Series, Off-White, 28 oz, Dual-Cartridge, 1:01 Mix Ratio (237103)
- LOCTITE Two-Part Concrete Repair Compound, PC 9410, Epoxy, 5 gal, Pail, Gray (235573)
- 3M Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (1205)
- 3M Film Tape, Extruded PTFE, Gray, 3In x 36 Yd (5490)
- 3M Sealing Tape, Ionomer, White, 25mm x 5Yd (4412N)
- 3M Vinyl Tape, Green, 2" x 36 yd., 5 mil (70006281813)
- 3M UHMW Film Tape, Clear, 3/4In x 5Yd (5423)
- 3M Film Tape, Extruded PTFE, Gray, 2In x 36 Yd (5490)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5423)
- 3M Film Tape