Shop All Film Tape
3M
Polyimide Film Tape, 1 x 10", PK100
Mfr # 1218
Zoro # G5366685
Sold in multiples of 4 for $467.96
Free Shipping & Returns
$467.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 10"
- Tape Shape Rectangle
- Tape Color Amber
- Tape Thickness 3 mil
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 10" |
Tape Core Diameter | 3" |
Details
Description
Polyimide Film Tape,1 x 10 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Swan Seal gal. (02066)
- OATEY Gray Cement For PVC 32 oz (30886V)
- 3M Marine Sealant4000Uv10Oz (06580)
- TAPECASE Silicone Rubber Tape 0.75" x 10yd, Orange/Tan, 1/16" thick (15D298)
- 3M Metalized Film Tape, Silver, 1In x 5Yd (850)
- 3M UHMW Film Tape, Clear, 1 In. x 5 Yd. (5423)
- 3M Film Tape, 2 In x 36 yd., Black, PK24 (483)
- 3M Film Tape, Extruded PTFE, Brown, 1In x 36Yd (1-36-5498)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5425)
- 3M Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (1205)
- 3M Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (5413)
- 3M Film Tape