This item is Discontinued.

3M Polyimide Film Tape, 1" x 6", PK10 5433

Polyimide Film Tape, 1" x 6", PK10 (Discontinued)

  • Mfr # 5433
  • Zoro # G5361371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5433
Zoro #
G5361371
UPC #
888519214855
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
6"
Tape Thickness
2.7 mil

Details

Item
Low Static Tape
Tape Backing Material
polyimide
Tape Shape
Rectangle
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-100 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
33 lb./in.
Tape Adhesive Strength
20 oz./in.
Tape Color
Amber
Tape Elongation
60%
Tape Application
Unique and Extremely Low Electrostatic Discharge Properties

Description

3M Low-Static Polyimide Film Tape 5433 with DuPont KaptonĀ® polyimide film and silicone adhesive used for PCB solder masking and other high-temperature applications. Low-Static. Linered. Amber, 2.7-mil thick. 24 in x 36 yds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.