Shop All Film Tape
3M
Polyimide Film Tape, 1.5 x 4", PK100
Mfr # 1218
Zoro # G5367026
Sold in multiples of 6 for $377.94
$377.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Width 1-1/2"
- Tape Length 4"
- Tape Shape Rectangle
- Tape Color Amber
Product Information
Dimensions
Tape Width | 1-1/2" |
Tape Length | 4" |
Tape Core Diameter | 3" |
Details
Description
Polyimide Film Tape,1.5 x 4 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Flatback Masking Tape, Kraft, Dia., PK16 (FP 097)
- HHIP 10 Piece Pack Of 1/2" X 520" Teflon Tape (8070-0003)
- OATEY Purple Primer, 32 oz. (30771)
- QUIKRETE Quikrete Concrete Mix, Gray/Gray Brown, Granular, 25 kg Bag (110125)
- 3M Film Tape, Polyethylene, Blue, 1 In x 36 Yd (483)
- 3M Metalized Film Tape, Silver, 1In x 5Yd (850)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (1205)
- 3M Film Tape, Polyethylene, Yellow, 2In x 36Yd (483)
- 3M Film Tape, Skived PTFE, Gray, 1/2 In x 5 Yd (5480)
- 3M Vinyl Tape, Green, 2" x 36 yd., 5 mil (70006281813)
- NMC Crystalline Silica (PT70-2ML)
- 3M Film Tape