Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Polyimide Film Tape, 1.875" x 36 yd. 5433

Polyimide Film Tape, 1.875" x 36 yd. (Discontinued)

  • Mfr # 5433
  • Zoro # G5361828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5433
Zoro #
G5361828
UPC #
888519214459
Country of Origin
United States

Dimensions

Tape Width
1-7/8"
Tape Length
36 yd.
Tape Thickness
2.7 mil

Details

Item
Low Static Tape
Tape Backing Material
polyimide
Tape Shape
Continuous Roll
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-100 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
33 lb./in.
Tape Adhesive Strength
20 oz./in.
Tape Color
Amber
Tape Elongation
60%
Tape Application
Unique and Extremely Low Electrostatic Discharge Properties

Description

3M Low-Static Polyimide Film Tape 5433 with DuPont KaptonĀ® polyimide film and silicone adhesive used for PCB solder masking and other high-temperature applications. Low-Static. Linered. Amber, 2.7-mil thick. 24 in x 36 yds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.