Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Adhesive Sealant, 3 oz, Tube, Black, Polyurethane Base, 5200

  • Mfr # 5200

  • Zoro # G415812288


product price: $114.99
/pk 6, $19.17/ea
Free Shipping & Returns

Key Features

Container Type
Tube
Container Size
3 oz
Color
Black
Application
Marine
Series
5200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5200
Zoro #
G415812288
UPC #
00051135052051
Country of Origin
United States

Dimensions

Container Size
3 oz

Details

Item
Polyurethane Adhesive Sealant
Container Type
Tube
Color
Black
Application
Marine
Series
5200
Working Time
2 day
Full Cure Time
2 day
Elongation
230 %
Sealant Base
Polyurethane
For Use On Surface Material
Fiberglass, Gelcoat, Metal, Wood
Resistance Properties
Moisture Resistant, Salt Resistant, Weather Resistant
Sealant Properties
Flexible
Specific Gravity
1.21
VOC Content Weight
38 g/L
VOC Content Weight Percentage
2.9 %
Finishing Features
Paintable
Maximum Performance Temperature
190 Degrees F
Minimum Performance Temperature
-40 Degrees F

Description

Marine Adhesive Sealant 5200, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.