Shop All Double Sided Foam Tapes
This Product is Discontinued
3M
Polyurethane ProtectiveTape8672Trans, PK2 (Discontinued)
Mfr # 8672
Zoro # G0383702
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tape Width 4 in
- Width 4"
- Color Transparent
- Material Backing: Polyurethane; Adhesive: Acrylic
- Type Erosion Protection, Surface Protection
Product Information
- Brand 3M
- MFR # 8672
- Zoro # G0383702
- UPC # 00021200307539
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 4 in |
Width | 4" |
Length | 36 yd. |
Details
Description
3M Polyurethane Protective Tape 8672 is an 8 mil, leading edge erosion protection tape comprised of a tough polyurethane backing and an acrylic adhesive. It resists punctures, tearing and abrasion, and resists ultraviolet light. This tape is qualified to aerospace specifications. The tape is available in transparent and glossy black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.