Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Positionable Adhesive, 16Inx50Ft, PK6 568

Positionable Adhesive, 16Inx50Ft, PK6 (Discontinued)

  • Mfr # 568
  • Zoro # G6412987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568
Zoro #
G6412987
UPC #
00021200146695
Country of Origin
United States

Dimensions

Tape Length
50 ft
Size
16" x 50 ft.
Tape Thickness
3.9 mil
Metric Tape Width
406.4 mm
Metric Tape Length
15.2 m
Imperial Tape Width
16 in
Imperial Tape Length
16 3/4 yd

Details

Color
Transparent
Tape Shape
Continuous Roll
Tape Adhesive
Acrylic
Tape Color
Transparent
Item
Transfer Tape
Green Environmental Attribute
Does Not Contain Methylene Chloride
Liner Material
Siliconized Paper
Series
ATG 568
Reverse-Wound
No
Product Form
Continuous Roll
Tape Brand
3M(TM)
Liner Included
Yes
Temperature Range
Not Rated
Sub-Brand
Scotch
Repositionable
Yes
Common Industry
General Maintenance & Repair
Brand and Series
3M Scotch ATG 568
Environment
Indoor Only
Tape Sub-Type
General Purpose Adhesive Transfer Tape
Adhesion to Steel
Not Rated
Tape Type
Adhesive Transfer Tape
Tape Adhesive Material
Acrylic
Minimum Tape Performance Temperature
Not Rated
Tape Adhesive Format
Double-Sided
Maximum Tape Performance Temperature
Not Rated
Surface Compatibility
Paper
Brand
3M

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Sub-Brand Scotch, Series ATG 568, Imperial Tape Length 16 3/4 yd, Imperial Tape Width 16 in, Imperial Tape WxL 16 in x 16 3/4 yd, Common Industry General Maintenance & Repair, Indoor Only, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Surface Compatibility Paper, Tape Adhesive Material Acrylic, Adhesion to Steel Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.