
Post-it Notes, 3inx3in, 5PK
Mfr # 6545UC
Zoro # G310778597
product price: $12.19
/pk 5, $2.44/eaKey Features
Number of Sheets
100
Rule
Unruled
Size
3in Width x 3in Length
Bowl Shape
Square
Body Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6545UC
Zoro #
G310778597
UPC #
21200716720
Country of Origin
United States
Dimensions
Size
3in Width x 3in Length
Details
Item
Adhesive Note
Color
Iris Infusion
Number of Sheets
100
Rule
Unruled
Bowl Shape
Square
Body Material
Paper
Features
Self-adhesive
Application
Reminder
Application/Usage
Reminder
Flag Quantity
500
Description
Post-it Notes stick securely and remove cleanly, featuring a unique adhesive designed for use on paper. Step into a lush garden of color to help your ideas bloom with the Floral Fantasy collection. Americas #1 favorite sticky note, Post-it Notes are recyclable. Pad Type: Standard; Shape: Square; Colors: Floral Fantasy Collection; Color Family: Multicolor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.