Legal Pad, Legal Rule, Letter Size, 50Shts/PD, 3/PK, Canary 6PK
- Mfr # TOP75327
- Zoro # G501847200
product price:Â
$
22.45
/pk of 6, $3.74/ea
Key Features
Width
11.8 in
Height
0.6 in
Front Lines Space
0.34 in
Paper Weight
16 lb
Length
8-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TOP75327
- Zoro #
- G501847200
- UPC #
- 25932753275
- Country of Origin
- United States
Dimensions
- Width
- 11.8 in
- Height
- 0.6 in
- Length
- 8-1/2 in
- Sheet Size
- 8-1/2 in x 11-3/4 in
Details
- Front Lines Space
- 0.34 in
- Paper Weight
- 16 lb
- Margin Left Space
- 1-1/4 in
- Number of Sheets
- 50
- Item
- Legal Pad
- Binding Location
- Top
- Features
- Acid-free, Sturdy Back, Heavyweight, Chipboard Backing, Perforated, Single Line Margin
- Rule (College, Gregg, etc.)
- Legal Ruled
- Binding
- Stitched
- Paper Color
- Canary
Description
Quality writing pads feature stitched binding at the top and a sturdy, 30 point chipboard backer for writing when away from your desk. Letr-Trim perforation at the top allows clean and easy sheet removal. Each pad contains 50 sheets of 16 lb. canary paper. Each heavyweight sheet is legal/wide-ruled with 11/32" line spacings and a 1-1/4" left margin.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.