Post-it Notes
- Mfr # 654R-24CP-AP
- Zoro # G923649765
product price:Â
$
29.35
/ea
Sold in multiples of 8 for
$234.80
Key Features
Pads per Pack
24
Size
3 in x 3 in
Sheets per Pad
75
Recycled Content
0 %
Rule
Unruled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654R-24CP-AP
- Zoro #
- G923649765
- UPC #
- 0051135811320
- Country of Origin
- United States
Dimensions
- Size
- 3 in x 3 in
- Bottle Size
- 3 in x 3 in
- Size - Alpha
- 3 in x 3 in
Details
- Item
- Sticky Notes
- Pads per Pack
- 24
- Color
- Canary Yellow, Fresh Mint, Moonstone, Positively Pink
- Sheets per Pad
- 75
- Recycled Content
- 0 %
- Rule
- Unruled
- Adhesion
- Standard
- Wire Color
- Canary Yellow, Fresh Mint, Moonstone, Positively Pink
Description
Sticky Notes, 3 in x 3 in, Adhesion Standard, Color Canary Yellow, Fresh Mint, Moonstone, Positively Pink, Recycled Content 0 Percent, Sheets per Pad 75, Rule Unruled, Pads per Pack 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.