Shop 3M
See all product information
Create Account
Post-it Notes
- Mfr # 654-24SSMIA-CP
- Zoro # G123649763
product price:Â
$
29.35
/ea
Sold in multiples of 8 for
$234.80
Key Features
Adhesion
Super Sticky
Sheets per Pad
70
Pads per Pack
24
Size
3 in x 3 in
Recycled Content
0 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654-24SSMIA-CP
- Zoro #
- G123649763
- UPC #
- 0051125006804
- Country of Origin
- United States
Dimensions
- Size
- 3 in x 3 in
- Bottle Size
- 3 in x 3 in
- Size - Alpha
- 3 in x 3 in
Details
- Item
- Sticky Notes
- Adhesion
- Super Sticky
- Color
- Acid Lime, Aqua Splash, Guava, Iris Infusion, Tropical Pink
- Sheets per Pad
- 70
- Pads per Pack
- 24
- Recycled Content
- 0 %
- Rule
- Unruled
- Wire Color
- Acid Lime, Aqua Splash, Guava, Iris Infusion, Tropical Pink
Description
Sticky Notes, 3 in x 3 in, Adhesion Super Sticky, Color Acid Lime, Aqua Splash, Guava, Iris Infusion, Tropical Pink, Recycled Content 0 Percent, Sheets per Pad 70, Rule Unruled, Pads per Pack 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.