
Post-it Notes, Lined, 4inx6in, 3PK
Mfr # 6603AN
Zoro # G910778737
product price: $17.79
/pk 3, $5.93/eaKey Features
Number of Sheets
100
Rule
Ruled
Size
4in Width x 6in Length
Bowl Shape
Rectangle
Body Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6603AN
Zoro #
G910778737
UPC #
021200590054
Country of Origin
United States
Dimensions
Size
4in Width x 6in Length
Details
Item
Adhesive Note
Color
Power Pink
Number of Sheets
100
Rule
Ruled
Bowl Shape
Rectangle
Body Material
Paper
Features
Self-adhesive
Application
Reminder
Application/Usage
Reminder
Flag Quantity
300
Description
Post-it Notes stick securely and remove cleanly, featuring a unique adhesive designed for use on paper. America's #1 favorite sticky note, they are great to call out important information or leave notes in calendars or planners. The Poptimistic collection gives your messages pop and optimism with bright colors that grab attention. Post-it Notes are recyclable. Pad Type: Standard; Shape: Rectangular; Colors: Poptimistic Collection; Color Family: Multicolor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.