
Post-it Notes, Original, 3inx5in, 5PK
Mfr # 655AST
Zoro # G310795938
product price: $14.89
/pk 5, $2.98/eaKey Features
Number of Sheets
100
Rule
Unruled
Size
3in Width x 5in Length
Body Material
Paper
Bowl Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
655AST
Zoro #
G310795938
UPC #
21200418181
Country of Origin
United States
Dimensions
Size
3in Width x 5in Length
Details
Item
Adhesive Note
Color
Fresh Mint
Number of Sheets
100
Rule
Unruled
Body Material
Paper
Bowl Shape
Rectangle
Features
Repositionable
Application
Reminder
Application/Usage
Reminder
Flag Quantity
500
Description
Post-it Notes stick securely and remove cleanly, featuring a unique adhesive designed for use on paper. America's #1 favorite sticky note, they are great to call out important information or leave notes in calendars or planners. Imagine yourself at the shore with the coastal tones of the Beachside Caf collection. Post-it Notes are recyclable. Pad Type: Standard; Shape: Rectangular; Colors: Beachside Cafe Collection; Color Family: Multicolor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.