Note, Self Stick, 3"x3", Assrtd, 12PK
- Mfr # UNV35669
- Zoro # G922771191
product price:Â
$
4.19
/pk of 12, $0.35/ea
Sold in multiples of 3Â pks for
$12.57
Key Features
Ruling Type
Unruled
Application
Office, Reminder, Classroom, Note, File, Home, Indexing, Color Coder
Sheet Size
3 in x 3 in
Number of Sheets
1200
Features
Residue-free, Repositionable, Self-stick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV35669
- Zoro #
- G922771191
- UPC #
- 087547356692
- Country of Origin
- China
- Ruling Type
- Unruled
- Item
- Self-Stick Pad
- Application
- Office, Reminder, Classroom, Note, File, Home, Indexing, Color Coder
- Number of Sheets
- 1200
- Color
- Assorted
- Features
- Residue-free, Repositionable, Self-stick
- Shape
- Square
Dimensions
- Sheet Size
- 3 in x 3 in
Description
Note,Self Stick,3 In.x3 In.,Assrtd,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.