Shop 3M
See all product information
Create Account
Post-it Notes
- Mfr # R330-18CTCP
- Zoro # G723649682
product price:Â
$
29.95
/ea
Sold in multiples of 8 for
$239.60
Key Features
Sheets per Pad
100
Size
3 in x 3 in
Pads per Pack
18
Color
Aqua Splash, Guava, Vital Orange
Adhesion
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R330-18CTCP
- Zoro #
- G723649682
- UPC #
- 0051141998671
- Country of Origin
- United States
Dimensions
- Size
- 3 in x 3 in
- Bottle Size
- 3 in x 3 in
- Size - Alpha
- 3 in x 3 in
Details
- Item
- Sticky Notes
- Sheets per Pad
- 100
- Pads per Pack
- 18
- Color
- Aqua Splash, Guava, Vital Orange
- Adhesion
- Standard
- Rule
- Unruled
- Recycled Content
- 0 %
- Wire Color
- Aqua Splash, Guava, Vital Orange
Description
Sticky Notes, 3 in x 3 in, Adhesion Standard, Color Aqua Splash, Guava, Vital Orange, Recycled Content 0 Percent, Sheets per Pad 100, Rule Unruled, Pads per Pack 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.