Post-it Notes
- Mfr # 561WL VAD 2PK
- Zoro # G123648902
product price:Â
$
32.65
/ea
Sold in multiples of 2 for
$65.30
Key Features
Size
25 in x 30 in
Color
White
Sheets per Pad
30
Adhesion
Super Sticky
Pads per Pack
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 561WL VAD 2PK
- Zoro #
- G123648902
- UPC #
- 0638060662762
- Country of Origin
- United States
Dimensions
- Size
- 25 in x 30 in
- Bottle Size
- 25 in x 30 in
- Size - Alpha
- 25 in x 30 in
Details
- Item
- Sticky Notes
- Color
- White
- Sheets per Pad
- 30
- Adhesion
- Super Sticky
- Pads per Pack
- 2
- Rule
- Ruled
- Recycled Content
- 0 %
- Wire Color
- White
Description
Sticky Notes, 25 in x 30 in, Adhesion Super Sticky, Color White, Recycled Content 0 Percent, Sheets per Pad 30, Rule Ruled, Pads per Pack 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.