Potting Compound

  • Mfr # 7100228179
  • Zoro # G623933669
product price: 
$
121.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Product Type
Epoxy Structural Adhesive
Hardener Color
Amber
Included Components
Resin and Hardener
Resin Type
Epoxy
Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7100228179
Zoro #
G623933669
UPC #
0638060407769
Country of Origin
United States

Dimensions

Total Container Size
200 mL
Hardener Container Size
100 mL
Resin Container Size
100 mL
Fits Chest Size
70 Minute Work Life, Flammability Testing per UL94 HB, Minimal Exotherm and Low Shrinkage, Rigid Potting Compound is Non-Corrosive to Copper

Details

Item
Epoxy Adhesive
Product Type
Epoxy Structural Adhesive
Hardener Color
Amber
Included Components
Resin and Hardener
Resin Type
Epoxy
Color
Clear
Chemical Base
Epoxy
Adhesive Consistency
Thin Liquid
Hardness at Full Cure - Maximum
72 Shore D
Resin Color
Clear
Primary Application
General Purpose Bonding & Repair
Compatible Applicator Manufacturer Part Number
7100148764
Working Time
70 min
Features
70 Minute Work Life, Flammability Testing per UL94 HB, Minimal Exotherm and Low Shrinkage, Rigid Potting Compound is Non-Corrosive to Copper
Materials Bonded
Glass, Metal, Plastic, Stone, Wood
Full Cure Time - Maximum
48 hr
Cure Method
Two-Part/Reactive
Container Type
Dual-Cartridge
Hardness at Full Cure - Minimum
72 Shore D
Functional Cure
70
Mixing Ratio
1:1
Flammability
Nonflammable
Flash Point
148.9
Series
Scotch-Weld
Coverage
320 sqft/gallon
Full Cure Time - Minimum
48 hr
For Gap Fill
Not For Gap Fill
Maximum Performance Temperature
180 Degrees F
Standards
ASTM D2240, ASTM D638, ASTM D695, ISO 527, RoHS, UL 94HB
Shear Strength
2,500 psi
Resistance Properties
Chemical-Resistant, Heat-Resistant
For Marine Applications
Not Specified Marine Grade
Minimum Viscosity
6,000 cps
Maximum Viscosity
16,000 cps
Includes Applicator
No Applicator Included
Maximum Application Temperature
212 Degrees F
Interior/Exterior
Interior Only
Non-Sagging
No
Minimum Application Temperature
60 Degrees F
Compatible Primer Manufacturer Part Number
3M 1945, 3M EC-3901
Application Method
Specialized Applicator
Minimum Performance Temperature
-67 Degrees F
Wire Color
Clear

Description

Epoxy Adhesive, Container Type Dual-Cartridge, Coverage 320 sqft/gallon, Cure Method Two-Part/Reactive, Features 70 Minute Work Life, Flammability Testing per UL94 HB, Minimal Exotherm and Low Shrinkage, Rigid Potting Compound is Non-Corrosive to Copper, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor Yes, Materials Bonded Glass, Metal, Plastic, Stone, Wood, Working Time 70 min, Maximum Application Temperature 212 Degrees F

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & reviews