
Precise Mouse Pad, Nonskid Repositionable Adhesive Back, 8.5x7 (Discontinued)
- Mfr # MP200PS
- Zoro # G301860386
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP200PS
Zoro #
G301860386
UPC #
51135806821
Country of Origin
United States
Dimensions
Height
0.03"
Width
8.5"
Depth
7"
Length
8.50 in
Details
Item
Mouse Pad
Color
Light Gray
Pad Type
Nonskid
Material
Plastic Micro-Textured Surface
Features
Adhesive Backing, Energy Saver, Repositionable
Weight
0.13 lbs
Base Material
Foam with Repositionable Adhesive
Wrist Filling Material
None
Theme
Bitmap
Description
Precise surface enhances the precision of optical mice at fast speeds. Battery Saving Design extends battery life of wireless mice up to 50%. Nonskid backing keeps mouse pad in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.