Zoro Homepage

Precision Quick-Change Disc, 60 Grit, PK50

  • Mfr # 7100358885

  • Zoro # G116042359


product price: $380.99
/pk 50, $7.62/ea
Free Shipping & Returns

Key Features

Overall Diameter
5 in
Quick Change System
TN
Resistance Properties
Load
Grit
60
Maximum Operating Speed
12,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100358885
Zoro #
G116042359
UPC #
00068060671585
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Quick Change System
TN
Resistance Properties
Load
Grit
60
Maximum Operating Speed
12,000 RPM
Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Grade
Extra Coarse
Item
Precision Quick-Change Disc
Series
HD-DN
Color
Purple
Backing Material
Fibers

Description

Precision Quick Change Disc, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.