This item is Discontinued.

3M Premium High Temperature Masking Tape 2393, Tan, 3/8 In X 60 Yd, 7.6 Mil 7010292649

Premium High Temperature Masking Tape 2393, Tan, 3/8 In X 60 Yd, 7.6 Mil (Discontinued)

  • Mfr # 7010292649
  • Zoro # G604220023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010292649
Zoro #
G604220023
UPC #
51138963415
Country of Origin
Unknown

Description

Quick, Clean Removal_x000D_
3M Premium High Temperature Masking Tape 2393 features easy, one-piece removal in paint masking applications involving high solids paints and clear coats used in the transportation industry. Its heavy, heat resistant mini crepe paper backing stands up to high temperature paint-bake operations and its rubber adhesive provides the clean removal in temperatures up to 325°F (163°C). _x000D_
3M Premium High Temperature Masking Tape 2393 has a special adhesive that adheres to and removes easily from both metal and plastic. The tape can be removed hot, warm or cold from most surfaces without leaving adhesive residue. Our rubber adhesive gives you instant grab that sticks easily and allows fast application. It resists lifting or curling. This tape can be certified for ASTM-D6123/D6123M97._x000D_
Recommended Applications_x000D_
High heat paint masking in the automotive industry_x000D_
Areas requiring easy removal, such as wide width, roofs, B-Pillars_x000D_
What is Masking Tape?_x000D_
Masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. Masking tapes from 3M adhere well, resist solvents or water from the paint, and are strong enough to hang plastic sheeting, yet remove cleanly wit(more...)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.