Pretreatment Cleaner, 0.5 gal, Bottle
- Mfr # 28A
- Zoro # G9870178
product price:Â
$
83.99
/ea
Key Features
Recommended Dilution
1:50
pH
7.3 to 8.3
Size
64 oz
RTU Yield per Container
26 gal
For Use With
Flow Control System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28A
- Zoro #
- G9870178
- UPC #
- 50051125859955
- Country of Origin
- United States
Dimensions
- Size
- 64 oz
- Container Size
- 0.5 gal
Description
Pretreatment Cleaner, Label Number 28A, Label Color Coding Purple, Chemical Series Pretreatment Cleaner, Cleaner Form Liquid, Container Size 0.5 gal, Container Type Bottle, Fits Dispenser Series Flow Control, pH Level 8.3, pH Value Neutral, Recommended Dilution 1:50, Concentrated, VOC Content 5 Percent, Fragrance Unscented, Surfaces for Use On Carpet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.